- 2 1/2 in Wide, 54.1 in Long, 11/16 in High, with a 36 ° angle V
applications
- For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
- Recreational equipment
- Agricultural applications
- Machine tools
features
- Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
- Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
- Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
| Belt Size | 4036V |
| Angle of Sheave Groove | 36 ° |
| Pitch Length | 54.1 in |
| Cross Section Height | 11/16 in |
| Cross Section Width | 2 1/2 in |
| Weight | 3.545 LB |
| EAN or UPC | 37256062407 |

