
- 36.9 in Outside Length
- 0.42 in Cross Section Width
- 3 Ribs
- EPDM Material
- Cogged
Belt Cross Section Style | Automotive Poly-V Belt |
Temperature Range [Min] | -40 °F |
Cogged | Yes |
Oil Resistance | Yes |
Reinforcement | Polyester |
Cross Section Width | 0.42 in |
Outside Length | 36.9 in |
Color | Black |
Inside Length | 36 1/2 in |
No. of Ribs | 3 |
Temperature Range [Max] | 140 °F |
Material | EPDM |
Inch/Metric | Inch |
Belt Style | Cogged |
Weight | 0.081 LB |
EAN or UPC | 37256205262 |
