- 33.9 in Outside Length
- 0.42 in Cross Section Width
- 3 Ribs
- EPDM Material
- Cogged
| Color | Black |
| Inside Length | 33 1/2 in |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Belt Cross Section Style | Automotive Poly-V Belt |
| Temperature Range [Max] | 140 °F |
| Outside Length | 33.9 in |
| Material | EPDM |
| Inch/Metric | Inch |
| Cross Section Width | 0.42 in |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 3 |
| Cogged | Yes |
| Weight | 0.075 LB |
| EAN or UPC | 37256271380 |

