Skip to content Skip to navigation menu
Mileage Maker Poly-V Belt

400K4

Mileage Maker Poly-V Belt
Item #114197383
  • 0.56 in Cross Section Width
  • 4 Ribs
  • EPDM Material
Mileage Maker Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.56 in Cross Section Width
  • 4 Ribs
  • EPDM Material
Material EPDM
Temperature Range [Min] -40 °F
Belt Cross Section Style Automotive Poly-V Belt
Inside Length 15 3/4 in
Inch/Metric Inch
Color Black
Oil Resistance Yes
No. of Ribs 4
Cross Section Width 0.56 in
Temperature Range [Max] 140 °F
Reinforcement Polyester
Weight 0.149 LB
EAN or UPC 45031022010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison