
- J Cross Section
- 40 in Outside Length
- Non-Cogged
- 1.748 in Cross Section Width
- 19 Ribs
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
Outside Length | 40 in |
Material | Polybutadiene |
Inch/Metric | Inch |
Belt Cross Section Style | J |
Belt Style | Non-Cogged |
Belt Match | 19 |
Temperature Range [Min] | -40 °F |
Cross Section Width | 1 25/32 in |
No. of Ribs | 19 |
Static Conductive | No |
Cogged | No |
Reinforcement | Polyester |
Belt Size | J |
Cross Section Height | 0.14 in |
Rib Width | 0.092 in |
Color | Black |
Weight | 0.43 LB |
