- 5V Cross Section
- 280 in Outside Length
- Non-Cogged
- 24.8 in Cross Section Width
- 40 Ribs
| No. of Ribs | 40 |
| Color | Black |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Outside Length | 280 in |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5V |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Weight | 158.916 LB |

