- 5 Grooves
- 40" Outside Diameter
- For Belt Size D
- M Bushing Required
| Inch/Metric | Inch |
| Belt Match | 1, 5 |
| Belt Size | D |
| No. of Grooves | 5 |
| Bushing Series | M |
| Bushing Type | QD |
| D Pitch Dia. | 39.4 in |
| Outside Dia. | 40 in |
| Weight | 427.0 LB |
| EAN or UPC | 37256283901 |
| Inch/Metric | Inch |
| Belt Match | 1, 5 |
| Belt Size | D |
| No. of Grooves | 5 |
| Bushing Series | M |
| Bushing Type | QD |
| D Pitch Dia. | 39.4 in |
| Outside Dia. | 40 in |
| Weight | 427.0 LB |
| EAN or UPC | 37256283901 |