- CX Cross Section
- Cogged
- 3.52 in Cross Section Width
- 4 Ribs
- Styrene Butadiene Material
| Belt Style | Cogged |
| Belt Cross Section Style | CX |
| Reinforcement | Polyester |
| Inside Length | 136 in |
| Color | Black |
| Oil Resistance | Yes |
| No. of Ribs | 4 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Material | Styrene Butadiene |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Weight | 10.0 LB |
| EAN or UPC | 37256248535 |

