
- BX Cross Section
- Cogged
- 2.64 in Cross Section Width
- 4 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
Static Conductive | Yes |
Belt Cross Section Style | BX |
Color | Black |
Material | Styrene Butadiene |
Belt Size | B |
Belt Style | Cogged |
Approximate Inside Length | 38 in |
Reinforcement | Polyester |
Datum Length | 39.8 in |
No. of Ribs | 4 |
Oil Resistance | Yes |
Rib Width | 0.656 in |
Temperature Range [Max] | 140 °F |
Belt Match | 4 |
Inside Length | 38 in |
Temperature Range [Min] | -40 °F |
Cogged | Yes |
Cross Section Width | 2.92 in |
Inch/Metric | Inch |
Outside Length | 41 in |
Cross Section Height | 0.41 in |
Weight | 2.39 LB |
EAN or UPC | 37256254611 |
