
- BX Cross Section
- Cogged
- 2.64 in Cross Section Width
- 4 Ribs
- Styrene Butadiene Material
Material | Styrene Butadiene |
Inside Length | 124 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 140 °F |
Belt Style | Cogged |
No. of Ribs | 4 |
Inch/Metric | Inch |
Belt Cross Section Style | BX |
Color | Black |
Oil Resistance | Yes |
Static Conductive | Yes |
Reinforcement | Polyester |
Weight | 6.32 LB |
EAN or UPC | 37256469763 |
