- BX Cross Section
- Cogged
- 2.64 in Cross Section Width
- 4 Ribs
- Styrene Butadiene Material
| Color | Black |
| Material | Styrene Butadiene |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| No. of Ribs | 4 |
| Belt Style | Cogged |
| Temperature Range [Max] | 140 °F |
| Oil Resistance | Yes |
| Belt Cross Section Style | BX |
| Temperature Range [Min] | -40 °F |
| Inside Length | 114 in |
| Weight | 5.81 LB |
| EAN or UPC | 37256248559 |

