- 5VX Cross Section
- 4 Ribs
- 108" Outside Length
- Cogged
- 2 3/4" Cross Section Width
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
| No. of Ribs | 4 |
| Cross Section Height | 17/32 in |
| Inch/Metric | Inch |
| Cogged | Yes |
| Belt Cross Section Style | 5VX |
| Belt Size | 5V |
| Outside Length | 108 in |
| Cross Section Width | 2 3/4 in |
| Rib Width | 0.625 in |
| Material | Neoprene |
| Belt Match | 4 |
| Belt Style | Cogged |
| Weight | 5.4 LB |

