- 3VL Cross Section
- 100 in Outside Length
- Non-Cogged
- 1.52 in Cross Section Width
- 4 Ribs
| Static Conductive | Yes |
| No. of Ribs | 4 |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Outside Length | 100 in |
| Belt Cross Section Style | 3VL |
| Reinforcement | Polyester |
| Color | Black |
| Temperature Range [Max] | 140 °F |
| Weight | 6.323 LB |

