- 5VF Cross Section
- 80 in Outside Length
- Non-Cogged
- 2.48 in Cross Section Width
- 4 Ribs
| Reinforcement | Aramid |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Color | Black |
| Static Conductive | Yes |
| Outside Length | 80 in |
| No. of Ribs | 4 |
| Belt Cross Section Style | 5VF |
| Weight | 4.51 LB |
| EAN or UPC | 37256338380 |

