- 5V Cross Section
- 75 in Outside Length
- Non-Cogged
- 2.48 in Cross Section Width
- 4 Ribs
| Cogged | No |
| Color | Black |
| Static Conductive | Yes |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -40 °F |
| Cross Section Height | 17/32 in |
| Belt Match | 4 |
| Cross Section Width | 2 3/4 in |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5V |
| No. of Ribs | 4 |
| Belt Size | 5V |
| Outside Length | 75 in |
| Reinforcement | Polyester |
| Rib Width | 0.625 in |
| Weight | 4.23 LB |
| EAN or UPC | 37256333033 |

