- 5V Cross Section
- 146 in Outside Length
- Non-Cogged
- 2.48 in Cross Section Width
- 4 Ribs
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| No. of Ribs | 4 |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 5V |
| Outside Length | 146 in |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| Weight | 9.2 LB |

