- 3VX Cross Section
- 4 Ribs
- 46 1/2" Outside Length
- Cogged
- 1 11/16" Cross Section Width
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
| Belt Style | Cogged |
| No. of Ribs | 4 |
| Rib Width | 0.375 in |
| Cross Section Width | 1 11/16 in |
| Inch/Metric | Inch |
| Outside Length | 46 1/2 in |
| Belt Cross Section Style | 3VX |
| Belt Match | 4 |
| Cross Section Height | 5/16 in |
| Belt Size | 3V |
| Material | Neoprene |
| Cogged | Yes |
| Weight | 1.069 LB |

