
- 3VX Cross Section
- 125 in Outside Length
- Cogged
- 1.52 in Cross Section Width
- 4 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
features
- Homogenous design
- Specialty blended, fiber rich compounding
- Higher modulus, higher denier cord
- Virtually no maintenance
- Static conductive with oil-resistant surface
- Supreme durability and wear resistance
Inch/Metric | Inch |
Material | Polybutadiene |
Cross Section Width | 1 11/16 in |
Cross Section Height | 5/16 in |
Cogged | Yes |
Static Conductive | Yes |
Belt Size | 3V |
Outside Length | 125 in |
Reinforcement | Polyester |
No. of Ribs | 4 |
Temperature Range [Max] | 140 °F |
Color | Black |
Belt Cross Section Style | 3VX |
Datum Length | N/A |
Belt Match | 4 |
Belt Style | Cogged |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Approximate Inside Length | 123 in |
Rib Width | 0.375 in |
Weight | 2.809 LB |
EAN or UPC | 37256040405 |
