Skip to content Skip to navigation menu
Continental4/3V1320

4/3V1320

HY-T WEDGE TORQUE TEAM V Belt
Item #100775605
  • 3V Cross Section
  • 132 in Outside Length
  • Non-Cogged
  • 1.52 in Cross Section Width
  • 4 Ribs
  • Polybutadiene Material
+ Show More + Show Less
Continental4/3V1320
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3V Cross Section
  • 132 in Outside Length
  • Non-Cogged
  • 1.52 in Cross Section Width
  • 4 Ribs

description

  • A narrower cross section and stronger construction reduce drive costs.

applications

  • Used where high shock loading on short centers and small diameters are required

features

  • Narrower cross section distributes stresses more uniformly over tension members
  • Equal horsepower can be generated with smaller, lighter belts (vs. classical styles) so sheaves can be smaller and lighter
  • Deeper wedge profile creates more contact with the sheave (vs. classical styles) resulting in increased horsepower
  • Vytacord® tension members treated with 3T process provide strength and dimensional stability
  • Fiber-loaded Wingprene® reinforced cushion stock
Belt Cross Section Style 3V
Temperature Range [Min] -40 °F
Reinforcement Polyester
Cross Section Height 5/16 in
Temperature Range [Max] 140 °F
Cross Section Width 1 11/16 in
Static Conductive Yes
Color Black
Datum Length N/A
Rib Width 0.375 in
Cogged No
No. of Ribs 4
Outside Length 132 in
Approximate Inside Length 130 in
Inch/Metric Inch
Belt Match 4
Belt Size 3V
Oil Resistance Yes
Material Polybutadiene
Belt Style Non-Cogged
Weight 3.08 LB
EAN or UPC 37256334122
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison