- 3V Cross Section
- 125 in Outside Length
- Non-Cogged
- 1.52 in Cross Section Width
- 4 Ribs
| Temperature Range [Max] | 140 °F |
| Oil Resistance | Yes |
| Belt Match | 4 |
| Material | Polybutadiene |
| Color | Black |
| Outside Length | 125 in |
| Belt Cross Section Style | 3V |
| Rib Width | 0.375 in |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Cross Section Width | 1 11/16 in |
| Cogged | No |
| No. of Ribs | 4 |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Cross Section Height | 5/16 in |
| Belt Size | 3V |
| Belt Style | Non-Cogged |
| Weight | 2.92 LB |
| EAN or UPC | 37256334092 |

