- 4 Grooves
- 4.2000" Outside Diameter
- For Belt Size 4L, A, 5L, B
- SD Bushing Required
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 4 |
| Outside Dia. | 4.2 in |
| Bushing Series | SD |
| Belt Match | 1, 4 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Belt Size | A, B, 4L, 5L |
| Weight | 5.5 LB |
| EAN or UPC | 37256197444 |

