Continental
3YLS2700200X300CL
Spiraflex® Yellow (2700) Water Discharge Hose
Item #100850736
-
Pre-Packed Quantities
- 3" Yellow Mining Hose
- 200psi Max. WP
description
- For heavy-duty applications in mining, agriculture, construction and marine service. MSHA approved covers.
applications
- Mining
- Agriculture
- Construction
- Marine service
features
- Thick tube and cover for extra wear
- Flame-retardant cover
- High working pressure
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Pounds per Foot | 0.76 lb |
| Pressure [Max] | 200 psi |
| Hose Length | 300 ft |
| Color | Yellow |
| Cover Material | Fire-Retardant Pliovic™ |
| Temperature Range [Max] | 150 °F |
| Hose Application | Mining |
| Hose I.D. | 3 in |
| Package Type | Coiled |
| Vacuum Hg | 200 in |
| Temperature Range [Min] | -10 °F |
| Hose Reinforcement | Synthetic Fabric |
| Bend Radius | N/A |
| Inner Tube Material | Pliovic™ |
| Hose OD | 3.380 in |
| Oil Resistance | N/A |
| Weight | 0.797 LB |
| EAN or UPC | 37256125997 |
-
Pre-Packed Quantities

