| Hose Length | 50 ft |
| Cover Material | Chemivic® Synthetic Rubber Flame Resistant |
| Hose OD | 3.35 in |
| Pressure [Max] | 50 psi |
| Bend Radius | 12 in |
| Temperature Range [Max] | 200 °F |
| Color | Yellow |
| Package Type | Coiled |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Temperature Range [Min] | -25 °F |
| Hose Application | Mining |
| Pounds per Foot | 1.2 lb |
| Vacuum Hg | 29 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose I.D. | 3 in |
| Weight | 1.21 LB |
| EAN or UPC | 37256233845 |

