- 3VX Cross Section
- 41.5 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
| Outside Length | 41 1/2 in |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Reinforcement | Polyester |
| Belt Style | Cogged |
| Belt Cross Section Style | 3VX |
| Weight | 0.0 LB |

