- 3VX Cross Section
- 35 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
| Oil Resistance | Yes |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Cross Section Height | 5/16 in |
| Cross Section Width | 3/8 in |
| Reinforcement | Polyester |
| Belt Size | 3V |
| Outside Length | 35 in |
| Cogged | Yes |
| Rib Width | 0.375 in |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 3VX |
| Color | Black |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Material | Neoprene |
| Weight | 0.16 LB |
| EAN or UPC | 37256036095 |

