
- 3VX Cross Section
- 150 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- A narrower cross section and stronger construction reduce drive costs.
features
- Narrow cross section for premium performance
- Increased horsepower capacity vs. classical (A, B, C, D) profile belts
- Cogged construction for increased flexibility around smaller sheaves
- Potential for narrower sheaves for less bearing load
- Shock loads
- Higher horsepower drives
- Confined space requirements
- Most drives where traditional A, B, C and D profiles are used
Cross Section Width | 3/8 in |
Datum Length | N/A |
Inch/Metric | Inch |
Rib Width | 0.375 in |
Cross Section Height | 5/16 in |
Color | Black |
Belt Style | Cogged |
Oil Resistance | Yes |
Static Conductive | Yes |
Belt Size | 3V |
Cogged | Yes |
Outside Length | 150 in |
Belt Match | 1 |
Temperature Range [Min] | -40 °F |
Material | Neoprene |
Reinforcement | Polyester |
Approximate Inside Length | 148 in |
No. of Ribs | 1 |
Belt Cross Section Style | 3VX |
Weight | 0.67 LB |
EAN or UPC | 37256038785 |
