- 3V Cross Section
- 71 in Outside Length
- Non-Cogged
- 0.38 in Cross Section Width
- 1 Rib
| Reinforcement | Polyester |
| Color | Black |
| Belt Style | Non-Cogged |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Static Conductive | Yes |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Outside Length | 71 in |
| Belt Cross Section Style | 3V |
| Weight | 0.331 LB |
| EAN or UPC | 37256142734 |

