- QD Sheave 3V 5V or 8V
| Belt Match | 1, 3 |
| No. of Grooves | 3 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| 3V Pitch Dia. | 6.85 in |
| Bushing Type | QD |
| Bushing Series | SDS |
| Belt Size | 3V |
| Outside Dia. | 6.9 in |
| Weight | 6.3 LB |
| EAN or UPC | 37256297885 |
| Belt Match | 1, 3 |
| No. of Grooves | 3 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| 3V Pitch Dia. | 6.85 in |
| Bushing Type | QD |
| Bushing Series | SDS |
| Belt Size | 3V |
| Outside Dia. | 6.9 in |
| Weight | 6.3 LB |
| EAN or UPC | 37256297885 |