- QD Sheave 3V 5V or 8V
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| Bushing Type | QD |
| Bushing Series | SDS |
| Outside Dia. | 5.3 in |
| 3V Pitch Dia. | 5 1/4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| Belt Size | 3V |
| Weight | 5.1 LB |
| EAN or UPC | 37256297571 |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| Bushing Type | QD |
| Bushing Series | SDS |
| Outside Dia. | 5.3 in |
| 3V Pitch Dia. | 5 1/4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| Belt Size | 3V |
| Weight | 5.1 LB |
| EAN or UPC | 37256297571 |