Skip to content Skip to navigation menu
Continental3V5.3-1-SH

3V5.3-1-SH

Q-D® Sheave for 3V Belt
Item #101880203
  • QD Sheave 3V 5V or 8V
Continental3V5.3-1-SH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • QD Sheave 3V 5V or 8V
Bushing Series SH
Belt Match 1
Belt Size 3V
No. of Grooves 1
Bore Range [Min] 0.5 in
Inch/Metric Inch
Outside Dia. 5.3 in
Bushing Type QD
3V Pitch Dia. 5 1/4 in
Weight 3.2 LB
EAN or UPC 37256297540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison