- 3V Cross Section
- 30 in Outside Length
- Non-Cogged
- 0.38 in Cross Section Width
- 1 Rib
| Inch/Metric | Inch |
| Belt Size | 3V |
| Rib Width | 0.375 in |
| Belt Cross Section Style | 3V |
| Static Conductive | Yes |
| Outside Length | 30 in |
| Color | Black |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| No. of Ribs | 1 |
| Temperature Range [Min] | -40 °F |
| Cross Section Height | 5/16 in |
| Oil Resistance | Yes |
| Belt Match | 1 |
| Cross Section Width | 3/8 in |
| Material | Polybutadiene |
| Cogged | No |
| Temperature Range [Max] | 140 °F |
| Weight | 0.138 LB |
| EAN or UPC | 37256142581 |

