Skip to content Skip to navigation menu
Continental3V3.35-1-JA

3V3.35-1-JA

Q-D® Sheave for 3V Belt
Item #101907325
  • QD Sheave 3V 5V or 8V
Continental3V3.35-1-JA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • QD Sheave 3V 5V or 8V
Bore Range [Max] 1.25 in
Belt Match 1
Outside Dia. 3.35 in
Belt Size 3V
No. of Grooves 1
Inch/Metric Inch
Bushing Series JA
Bore Range [Min] 0.5 in
Bushing Type QD
3V Pitch Dia. 3.3 in
Weight 1.1 LB
EAN or UPC 37256297151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison