- QD Sheave 3V 5V or 8V
| Bore Range [Min] | 0.875 in |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Outside Dia. | 25 in |
| Bore Range [Max] | 3.5 in |
| 3V Pitch Dia. | 24.95 in |
| Bushing Type | QD |
| Bushing Series | E |
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| Weight | 64.0 LB |
| EAN or UPC | 37256297045 |
| Bore Range [Min] | 0.875 in |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Outside Dia. | 25 in |
| Bore Range [Max] | 3.5 in |
| 3V Pitch Dia. | 24.95 in |
| Bushing Type | QD |
| Bushing Series | E |
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| Weight | 64.0 LB |
| EAN or UPC | 37256297045 |