- QD Sheave 3V 5V or 8V
| Outside Dia. | 19 in |
| 3V Pitch Dia. | 18.95 in |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| Belt Size | 3V |
| Bushing Series | SK |
| Belt Match | 1 |
| Weight | 18.6 LB |
| EAN or UPC | 37256296789 |
| Outside Dia. | 19 in |
| 3V Pitch Dia. | 18.95 in |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.5 in |
| Belt Size | 3V |
| Bushing Series | SK |
| Belt Match | 1 |
| Weight | 18.6 LB |
| EAN or UPC | 37256296789 |