- QD Sheave 3V 5V or 8V
| 3V Pitch Dia. | 13.95 in |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Bushing Type | QD |
| Outside Dia. | 14 in |
| Bushing Series | SF |
| Weight | 26.7 LB |
| EAN or UPC | 37256296741 |
| 3V Pitch Dia. | 13.95 in |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Bushing Type | QD |
| Outside Dia. | 14 in |
| Bushing Series | SF |
| Weight | 26.7 LB |
| EAN or UPC | 37256296741 |