- 3" Red Abrasives & Corrosives & Mining Hose
applications
- Ortac II is Goodyear's most popular premium quality multipurpose hose for industrial applications. It is found in demanding applications in factories, construction, agriculture, quarries, mines, railroad, the oil and gas industry, and shipbuilding.
| Hose Length | 100 ft |
| Oil Resistance | High |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 190 °F |
| Pounds per Foot | 0.51 lb |
| Pressure [Max] | 200 psi |
| Hose I.D. | 3 in |
| Color | Red |
| Hose OD | 3.641 in |
| Hose Application | Abrasives & Corrosives, Mining |
| Package Type | Coiled |
| Weight | 2.0 LB |
| EAN or UPC | 37256129674 |

