Continental
3RDFLEXT100CL
Red Flextra® Petroleum Transfer Hose
Item #100850857
-
Pre-Packed Quantities
- 3" Red Petroleum Transfer Hose
- 100psi Max. WP
description
- Hose is designed for pressure, gravity flow or full suction service where maximum flexibility is needed.
applications
- Gasoline
- Petroleum-based products
features
- Nitrile synthetic rubber tube
- Corrugated synthetic rubber cover
- Spiral-plied fabric with double wire helix reinforcement
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Ends | N/A |
| Bend Radius | 6 in |
| Temperature Range [Min] | -30 °F |
| Package Type | Coiled |
| Vacuum Hg | 29 in |
| Color | Red |
| Pressure [Max] | 100 psi |
| Oil Resistance | Good |
| Pounds per Foot | 1.47 lb |
| Hose OD | 3.406 in |
| Hose Length | 100 ft |
| Temperature Range [Max] | 180 °F |
| Hose Application | Petroleum |
| Hose I.D. | 3 in |
| Weight | 1.0 LB |
| EAN or UPC | 37256127885 |
-
Pre-Packed Quantities

