
- 3M Cross Section
- 0.125 in Cross Section Width
- 29.53 in Pitch Length
- Polyurethane Material
Belt Cross Section Style | 3M |
Oil Resistance | Yes |
Temperature Range [Min] | -65 °F |
Cross Section Width | 1/8 in |
No. of Ribs | 1 |
Cross Section Height | 0.094 in |
Temperature Range [Max] | 180 °F |
Inch/Metric | Inch |
Cogged | No |
Pitch Length | 29.53 in |
Rib Width | 3 mm |
Outside Length | 29.53 in |
Belt Size | M |
Belt Style | Non-Cogged |
Color | Black |
Belt Match | 1 |
Material | Polyurethane |
Reinforcement | Polyester |
Weight | 0.01 LB |
EAN or UPC | 37256144486 |
