
- 3M Cross Section
- 0.125 in Cross Section Width
- 23.62 in Pitch Length
- Polyurethane Material
No. of Ribs | 1 |
Belt Match | 1 |
Belt Cross Section Style | 3M |
Cogged | No |
Outside Length | 23.62 in |
Color | Black |
Temperature Range [Min] | -65 °F |
Cross Section Width | 1/8 in |
Belt Style | Non-Cogged |
Temperature Range [Max] | 180 °F |
Pitch Length | 23.62 in |
Rib Width | 3 mm |
Material | Polyurethane |
Reinforcement | Polyester |
Cross Section Height | 0.094 in |
Inch/Metric | Inch |
Oil Resistance | Yes |
Belt Size | M |
Weight | 0.01 LB |
EAN or UPC | 37256144400 |
