
- 3M Cross Section
- 0.125 in Cross Section Width
- 12.8 in Pitch Length
- Polyurethane Material
Color | Black |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Rib Width | 3 mm |
Pitch Length | 12.8 in |
Belt Cross Section Style | 3M |
Temperature Range [Max] | 180 °F |
Cross Section Height | 0.094 in |
Temperature Range [Min] | -65 °F |
Cross Section Width | 1/8 in |
Belt Match | 1 |
Belt Size | M |
No. of Ribs | 1 |
Outside Length | 12.8 in |
Cogged | No |
Reinforcement | Polyester |
Inch/Metric | Inch |
Material | Polyurethane |
Weight | 0.01 LB |
EAN or UPC | 37256144196 |
