- 3M Cross Section
- 0.125 in Cross Section Width
- 8.58 in Pitch Length
- Polyurethane Material
| Cross Section Height | 0.094 in |
| Color | Black |
| Reinforcement | Polyester |
| Temperature Range [Min] | -65 °F |
| Rib Width | 3 mm |
| Oil Resistance | Yes |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Outside Length | 8.58 in |
| Belt Cross Section Style | 3M |
| No. of Ribs | 1 |
| Cogged | No |
| Belt Size | M |
| Cross Section Width | 1/8 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Pitch Length | 8.58 in |
| Material | Polyurethane |
| Weight | 0.01 LB |
| EAN or UPC | 37256144059 |

