
- 3L Cross Section
- 74 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- The line of FHP Belts includes a complete selection of sizes and types for all fractional horsepower motors.
applications
- Light-duty machinery
- Home appliances
- Shop equipment
- Fans and blowers
- Cooler running for longer life
- Low vibration for minimal noise
- Superior efficiency for improved performance
features
- Precision-cut edge construction for precise fit
- Exclusive Plioflex® rubber compound for optimum performance
- Molded cogs for increased flexibility around smaller sheaves
- 2Ls and 3Ls are cut edge – non-cogged construction
- 4Ls and 5Ls are cut edge – molded cog construction or enveloped on HY-T PLUS equivalents
Rib Width | 0.375 in |
Belt Cross Section Style | 3L |
Temperature Range [Min] | -40 °F |
Static Conductive | No |
Belt Match | 1 |
Color | Black |
Belt Size | 3L |
No. of Ribs | 1 |
Belt Style | Cogged |
Reinforcement | Polyester |
Outside Length | 74 in |
Datum Length | 73.3 in |
Inch/Metric | Inch |
Temperature Range [Max] | 140 °F |
Approximate Inside Length | 72 in |
Oil Resistance | Yes |
Cross Section Width | 3/8 in |
Cross Section Height | 0.22 in |
Material | Polybutadiene |
Cogged | No |
Weight | 0.23 LB |
EAN or UPC | 37256055867 |
