Continental
3GYEXTBEV200X100CL
EXTREMEFLEX™ Beverage Hose
Item #110855002
-
Pre-Packed Quantities -
3A Certification
- Hose
- Gray
- 3" Hose I.D.
- 3.59" Hose O.D.
- 4.5" Bend Radius
features
- Enhanced flexibility for enhanced operational efficiencies
- Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities
- Ideal for applications requiring flexible and/or tight bend connections
- Rated for full suction (vacuum)
- High working pressure, better bend radius, phthalates free, corrugated EZ clean cover for added abrasion resistance
- 3-A certified
| Cover Material | Corrugated Grey Chemical |
| Inner Tube Material | White Chlorobutyl |
| Vacuum Hg | 29 in |
| Hose Length | 100 ft |
| Hose I.D. | 3 in |
| Pounds per Foot | 2.02 lb |
| Temperature Range [Max] | 220 °F |
| Pressure [Max] | 200 psi |
| Color | Gray |
| Temperature Range [Min] | -30 °F |
| Hose OD | 3.590 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Bend Radius [Min] | 4 1/2 in |
| Weight | 2.019 LB |
| EAN or UPC | 372565225366 |
-
Pre-Packed Quantities -
3A Certification


