- Spiraflex® HT Hose
- 3 " I.D.
- 100'
- PVC Material
applications
- Ideal for lawn care applications in hot climates
| Hose OD | 3.49 in |
| Hose Reinforcement | Rigid PVC Helix |
| Temperature Range [Min] | 0 °F |
| Bend Radius [Max] | 12 in |
| Color | Green |
| Hose I.D. | 3 in |
| Material | PVC |
| Pounds per Foot | 1.39 lb |
| Temperature Range [Max] | 160 °F |
| Pressure [Max] | 65 psi |
| Vacuum Hg | 29 in |
| Package Type | Poly Bags |
| Hose Length | 100 ft |
| Weight | 1.0 LB |
| EAN or UPC | 372565176866 |
-
Pre-Packed Quantities


