Skip to content Skip to navigation menu
Green Hornet™ XF Water Suction & Discharge Hose

3GNHORNXF45X100CL

Green Hornet™ XF Water Suction & Discharge Hose
Item #101614498
  • 3" Black & Lime Green Water Suction and Discharge Hose
Green Hornet™ XF Water Suction & Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3" Black & Lime Green Water Suction and Discharge Hose

description

  • Medium-duty, lightweight construction retains flexibility in cold weather. Smooth bore tube minimizes material backup. Slightly corrugated outer helix promotes abrasion resistance, low coefficients of friction and ease of coupling. Common uses can be found in waste management, construction, agricultural, marine and manufacturing industries. Resists a variety of chemicals found in agricultural and sanitary industries.

features

  • High/medium oil resistance
  • Rated for full vacuum
  • Highly visible
Hose Reinforcement Polyethylene Helix
Temperature Range [Min] -40 °F
Pounds per Foot 0.92 lb
Material Thermoplastic Rubber, Polyethylene Plastic
Vacuum Hg 29 in
Hose OD 3.470 in
Hose Application Water Suction & Discharge
Hose Length 100 ft
Inner Tube Material Thermoplastic Rubber
Temperature Range [Max] 180 °F
Bend Radius 5 in
Hose I.D. 3 in
Pressure [Max] 45 psi
Package Type Coiled
Color Black & Lime Green
Weight 0.984 LB
EAN or UPC 37256073571
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison