Skip to content Skip to navigation menu
Agflex™ Water Suction & Discharge Hose

3CLAGFLE35X100CL

Agflex™ Water Suction & Discharge Hose
Item #101873169
  • 3" Clear Corrugated S&D Hose
Agflex™ Water Suction & Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3" Clear Corrugated S&D Hose

description

  • A general-purpose suction and discharge hose designed for use in industrial, agricultural, construction and septic tank cleaning applications. Corrugated construction provides a flexible and lightweight hose for ease of handling.

features

  • Rated for full vacuum up to 3" ID
Hose Application Water Suction & Discharge
Hose Length 100 ft
Package Type Coiled
Hose I.D. 3 in
Pressure [Max] 35 psi
Temperature Range [Min] 0 °F
Cover Material Clear Pliovic™
Vacuum Hg 29 in
Pounds per Foot 0.94 lb
Hose OD 3.48 in
Inner Tube Material Pliovic™
Temperature Range [Max] 158 °F
Hose Reinforcement Pliovic™ PVC Helix
Color Clear
Bend Radius 6.5 in
Weight 0.945 LB
EAN or UPC 37256234965
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison