- 3" Brown Chemical Transfer Hose
applications
- A versatile chemical hose capable of handling a wide variety of acids, alcohols, salt solutions, and petroleum-based products.
| Vacuum Hg | 29 in |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Pressure [Max] | 150 psi |
| Cover Material | Versigard® Synthetic Rubber w/ White Stripe |
| Color | Brown |
| Temperature Range [Max] | 275 °F |
| Hose Length | 100 ft |
| Inner Tube Material | Chemrin® Synthetic Rubber |
| Hose OD | 3.61 in |
| Hose Application | Chemical Transfer |
| Bend Radius | 7 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Temperature Range [Min] | -30 °F |
| Hose I.D. | 3 in |
| Pounds per Foot | 2.11 lb |
| Weight | 1.0 LB |
| EAN or UPC | 37256215964 |

