- 3" Blue Food Hose
| Pressure [Max] | 150 psi |
| Oil Resistance | N/A |
| Hose I.D. | 3 in |
| Package Type | Coiled |
| Hose Application | Beverage, Food Transfer |
| Temperature Range [Max] | 180 °F |
| Hose Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Pounds per Foot | 1.99 lb |
| Hose OD | 3.641 in |
| Color | Blue |
| Vacuum Hg | N/A |
| Weight | 2.06 LB |
| EAN or UPC | 37256129964 |

