- Cold Blue Hose
- 3" ID x 3.400" OD x 100 ft
- Blue
description
- A lightweight, medium-duty water suction and discharge hose for industrial, construction, agricultural, mining and other applications where low temperature flexibility is required.
features
- Clear PVC tube
- Blue Rigid PVC helix
| Hose OD | 3.400 in |
| Hose Application | Water Suction & Discharge |
| Hose I.D. | 3 in |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 65 psi |
| Color | Blue |
| Hose Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Weight | 1.012 LB |
| EAN or UPC | 37256238376 |
-
Pre-Packed Quantities


