- 3" Black Petroleum Transfer Hose
applications
- For the recovery of gasoline vapors in tank truck loading at bulk terminals and in tank truck unloading at service stations
| Vacuum Hg | N/A |
| Bend Radius | 5 in |
| Pounds per Foot | 0.72 lb |
| Hose Application | Petroleum |
| Hose OD | 3.4 in |
| Temperature Range [Min] | 0 °F |
| Color | Black |
| Oil Resistance | N/A |
| Pressure [Max] | 16 psi |
| Hose Length | 100 ft |
| Hose I.D. | 3 in |
| Package Type | Coiled |
| Temperature Range [Max] | 150 °F |
| Weight | 0.75 LB |
| EAN or UPC | 37256133053 |

